Latty Gland Packing graphite (Mechanical seal) Core 3207G 8.0mm 15 M 1pc
Rp9.999.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Size (mm) | 8.0 |
| Article# | 900026040 |
| Pressure (bar) | 0 to 80 |
| Temperature (°C) | -200 to 250 |
| Ph | 0-14 |
| Type of Industries | All Industries |
| Fluids | For All Fluids |
| Material | Rotary Machines |
| Speed (m/s) | < 20 |
| Length (m) | 15 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 19 February 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
LATTYcore 3207 G
PACKING WITH GRAPHITE CORE FOR AGGRESSIVE ENVIRONMENTS IN DYNAMIC SEALING APPLICATIONS
Packing with graphite core, made of 100% PTFE silk yarns, pretreated with graphite impregnation to the core and with a silicon lubricant. Packing suitable for aggressive environments in dynamic sealing applications. Available in preformed packing rings, on request. Graphited PTFE packing, dedicated to applications on rotary pumps with chemically aggressive fluids
PACKING WITH GRAPHITE CORE FOR AGGRESSIVE ENVIRONMENTS IN DYNAMIC SEALING APPLICATIONS
Packing with graphite core, made of 100% PTFE silk yarns, pretreated with graphite impregnation to the core and with a silicon lubricant. Packing suitable for aggressive environments in dynamic sealing applications. Available in preformed packing rings, on request. Graphited PTFE packing, dedicated to applications on rotary pumps with chemically aggressive fluids
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20Core%203207G/Latty%20Gland%20Packing%20graphite%20(Mechanical%20seal)%20Core%203207G%208_0mm%2015%20M%201pc/reS025844986-1.jpg)