Latty Gland Packing Aramid with graphite core (Mechanical seal) Core 4758G 12.0mm 11 M 1pc
Rp32.999.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Pressure (bar) | 0 to 1000 |
| Temperature (°C) | -220 to 300 |
| Speed (m/s) | < 10 |
| Ph | 2-14 |
| Fluids | Slurry fluids |
| Size (mm) | 12.0 |
| Article# | 900026062 |
| Length (m) | 11 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 19 February 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
LATTYcore 4758 G
PACKING WITH GRAPHITE CORE FOR RECIPROCATING MACHINES AND ROTARY APPLICATIONS USING AGGRESSIVE FLUIDS
Compound packing with graphite core made of 100% aramid yarns impregnated with PTFE using our exclusive «Filcoat»-process, friction faces made 100% PTFE with silicone-free lubricant, then reimpregnated with a PTFE mix during braiding operation. Available in preformed packing rings, on request. Sealing solutions for reciprocating machines and rotary applications using aggressive fluids.
PACKING WITH GRAPHITE CORE FOR RECIPROCATING MACHINES AND ROTARY APPLICATIONS USING AGGRESSIVE FLUIDS
Compound packing with graphite core made of 100% aramid yarns impregnated with PTFE using our exclusive «Filcoat»-process, friction faces made 100% PTFE with silicone-free lubricant, then reimpregnated with a PTFE mix during braiding operation. Available in preformed packing rings, on request. Sealing solutions for reciprocating machines and rotary applications using aggressive fluids.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20Core%204758G/Latty%20Gland%20Packing%20Aramid%20with%20graphite%20core%20(Mechanical%20seal)%20Core%204758G%2012_0mm%2011%20M%201pc/9xS025842357-1.jpg)