Qlight Warning S100 Series S100U Green 220V 1pc
Rp519.900
Persediaan
Spesifikasi Produk
| Model Number | S100U |
|---|---|
| Unit | 1pc |
| Color | Green |
| Diameter (mm) | Ø101 |
| Height (mm) | 152 |
| Volume (dB) | 90 |
| Material | Lens-AS Housing-ABS |
| Protection Rating | IP44 |
| Voltage (V) | AC220 |
| Current (A) | 0.065 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 19 February 2021 |
| Terakhir Diperbaharui | 08 September 2025 |
Informasi Produk
Description
Bulb Revolving Signal Lights.
Feature
- Ø100mm general-purpose bulb revolving signal lights- Adopts a special power transmission system that reduces noise and wear
- Built-in buzzer available (Volume : max 90dB at 1M)
- Revolving speed : 120-140RPM
- Material : Lens-AS, Housing-ABS, Reflector-Heat resistant ABS
- Ambient operating temperature : -20°C to +50°C
- Protection rating : IP44
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan