FOSROC Nitobond PVA 1pail
Rp789.900
Persediaan
Spesifikasi Produk
| Unit | 1pail |
|---|---|
| Size (L) | 20 |
| Shelf Life | 12 Months |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 11 February 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Multi-purpose resin adhesive, sealer and cement admixture
Uses
As multi-purpose adhesive
Bond asbestot, bricks, carpet, China, concrete, cork, oarthenwater, glass, laminated plastic, leather, linoleum, plasterboard, polystyrene, renders, roofing-felt, stone, textile, tiles, wood.
As a plaster bonding agent
Reduces hacking and keying, and will provide an adhesive or mechanical key to receive plaster or render coats of gypsum, lighweight gypsum, or anhydrous plasters.
As a bonding agent for tiles Woodblock. cork, linoleum, ceramic, terrazzo, concrete, quarry, day, polystyfene and acoustic tiles; plasterboard and acoustic board. For repairs to concrete and natural or reconstructed stone. Resurfacing, renovation, surface restoration. For bonding of granolithic toppings to sub-concrete. For repairs to concrete and granolithic floors Repairing crakes and holes in cemehlitious floors. Resurfacing of worn concrete and granolithic floors. Levelling of worn stairs treads.
As a primer for overcoating bitumen with oil based paints
For dust proofing floor screeds and friphlo concrete flooring Advantages
- Versatile - Applications relevant to ITIOSi building trades
- Universal Bonding Agent. Bonds most common construction material except polythene, PVC, rubber and similar mallerinls
- Easy to apply - Can be applied by brush, roller or spray.
Uses
As multi-purpose adhesive
Bond asbestot, bricks, carpet, China, concrete, cork, oarthenwater, glass, laminated plastic, leather, linoleum, plasterboard, polystyrene, renders, roofing-felt, stone, textile, tiles, wood.
As a plaster bonding agent
Reduces hacking and keying, and will provide an adhesive or mechanical key to receive plaster or render coats of gypsum, lighweight gypsum, or anhydrous plasters.
As a bonding agent for tiles Woodblock. cork, linoleum, ceramic, terrazzo, concrete, quarry, day, polystyfene and acoustic tiles; plasterboard and acoustic board. For repairs to concrete and natural or reconstructed stone. Resurfacing, renovation, surface restoration. For bonding of granolithic toppings to sub-concrete. For repairs to concrete and granolithic floors Repairing crakes and holes in cemehlitious floors. Resurfacing of worn concrete and granolithic floors. Levelling of worn stairs treads.
As a primer for overcoating bitumen with oil based paints
For dust proofing floor screeds and friphlo concrete flooring Advantages
- Versatile - Applications relevant to ITIOSi building trades
- Universal Bonding Agent. Bonds most common construction material except polythene, PVC, rubber and similar mallerinls
- Easy to apply - Can be applied by brush, roller or spray.
Feature
Technical supportFosroc offers a corn prehensive range of high performance, high quality construction products, In addition, Fosroc offors technical support package to specifiers, end users and contractors as well as technical on-site assistance in location all over the world.
Application instructions Surface preparation
Surfaces must be sound and thoroughly cleaned before Nitobond PVA is applied. All loose particles, old mortar, laitence, dirt, paint etc, must be removed by brushing with a stifftwire brush or other suitable means, Fungi or Algae should be scoured away using Fosroc Fungicidal Wash and then washed with water_ Timber and composition boarding must be dry and free from wax, polish and paint etc, all traces of oil and grease must be removed with Fosroc Chemical Degreaser (see separate leaflet) or another suitable degreasing agent.
On vertical surfacos, where al] the paint cannot be removed, it is advisable to peck-hammer, except where gypsum plasters are to be applierd, This ensures a bond between Nitobond PVA and the structure, and prevents failure due to lack of adhesion between the paint film and the substrate.
Sealing porous surfaces
Porous surfaces should be sealed with a solution of part Nitobond PVA to 15 parts clean water, Where surface porosity i s very high it may be necessary to increase the concentration to 1 part Nitobond PVA to 10 parts water_ Breeze, foam, slag and other lightweiaht building blocks are exceptionally absorbent and may require wettina down before sealing.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan