Sika Sikatop Waterproofing 107 Seal Non Expose 1set

#Nomor SKU S025825787
Wishlist
Rp459.900
Persediaan

Spesifikasi Produk

Unit 1set
Form A Liquid, B Powder
Packaging Set
Color Concrete Grey
Density (kg/L) 2.1-2.2 (part A+B mixed)
Pot Life at 25°C (minute) Approx. 50
Shelf Life Min. 12 Months if stored in unopened original container
Storage Dry, Cool, Shaded Place
Berat (Kg) 5.2
Tanggal Produk Terdaftar 11 February 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2-component, pre-dosed, ready for use waterproofing slurry based on resin modified cementitious material.

Advantages.
SikaTop 107 Seal provides the following beneficial properties :
- Pre-dosed sets.
- Easy to mix.
- Easy to use.
- Consistency can be chosen for application by brush or by trowel.
- Excellent adhesion on sound substrates.
- Impermeable.
- Good resistance to abrasion and erosion.
- No drying or shrinkage cracks if used according to instruction.
- Non-corrosive, non-flammable.
- Non toxic.
- Slightly flexible.
Warning
- Avoid contact with skin and eyes.
- Wear protective gloves and eye protection during work.
- If skin contact occcurs, wash skin throroughly.
- If in eyes open and flood with warm water. Seek medical attention without delay.
- A full material data sheet is available from Sika on request.
Use
For external and internal waterproofing#cm# crack sealing#cm# on concrete#cm# mortar#cm# brickwork steel in : \n- Basements. \n- Swimming pools. \n- Water tanks. \n- Flat roofs. \n- Balconies#cm# terraces. \n- Bridges. \n- Retaining walls. \n- Sea Walls. \n- Tunnel#cm# etc.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan