Panasonic Welding TIG Torch YT-30TSW2 1pc

Rp11.999.900
Persediaan

Spesifikasi Produk

Model Number YT-30TSW2
Unit 1pc
Cable Length (m) 4
Compatible Electrode Diameter (mm) Ø 3.2
Use Rate (%) 100
Type Angle Shape
Cooling Methode Water Cooling
Amount of Water (L/minute) Cooling/ 0.7 or more
Alternating Current (A) 210
Direct Current (A) 300
Compatible Nozzle Diameter (mm) Ø 11
Cooling Capacity (kW) Cooling water device / 0.8 or more
Water Pressure (MPa) Cooling water / 0.1-0.35
M Code 8425743
Berat (Kg) 1.8
Tanggal Produk Terdaftar 08 February 2021
Terakhir Diperbaharui 15 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Durability, heat resistance, strength, stain resistance, operability, and various performances required at welding sites have been further improved.
Reduces the burden during welding. Lightness and good balance make long-term welding easier.
High gas shielding property by high-performance cooling cable realizes high quality welding result.
Heat resistance performance corresponding to JIS standard (JIS C 9300-7)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan