Socomec ATyS r 95234320 3200A 1pc

#Nomor SKU S025755633
Wishlist
Rp209.999.900
Persediaan

Spesifikasi Produk

Model Number 95234320
Unit 1pc
Rating (A) 3200
No. of Pole 4P
Reference Number 95234320
Berat (Kg) 3.5
Tanggal Produk Terdaftar 02 February 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Motorised Changeover Switches.
ATyS r are 3 or 4 Pole remotely operated motorised transfer switches with positive break indication.
They enable the on-load transfer of two three-phase power supplies via remote volt-free contacts, from either an external automatic controller, using pulse logic, or a switch.
They are intended for use in low voltage power system where interruption of the load supply is acceptable during transfer.
The ATyS r are compatible with our ATyS C30 external controllers (for mains/ mains and mains/ genset application) and ATyS C40 Controllers (for genset/genset applications).
Feature
The solution for
- Applications With an External ATS/AMF Controller
- Building Management Systems (BMS)
Strong Points
- Watchdog Relay to Check
- Product Availability
- Integrated Aux. Contact
- Extended Power Supply Range
- ATys d : Integrated Dual Power Supply

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan