Schneider Electric AvatarON E83426_16S_WD_G3 Socket outlet, complete product, 2P + E folded terminal Brass Pillar Wood 16A 1pc
Rp159.900
Persediaan
Spesifikasi Produk
| Model Number | E83426_16S_WD_G3 |
|---|---|
| Unit | 1pc |
| Product Type | Socket Outlet |
| Device Presentation | Complete Product |
| Load Type | Resistive |
| Color Tint | Wood |
| Outlet Poles Configuration | 2P+E |
| Socket Number | 1 |
| Rated Current | 16 AX at 250 V AC 50/60 Hz |
| Connections | Folded terminal, Brass pillar |
| Material | Polycarbonate grid plate, Polycarbonate surround |
| Device Mounting | Surface, Flush |
| Dimensions (WxHxD) (mm) | 86x86x33.7 |
| Embedding Depth (mm) | 24 |
| IP Protection | IP20 |
| Ambient Air Temperature for Operation (°C) | Max. 35 |
| Relative Humidity (%) | 0-95 |
| Environmental Characteristic | No UV Resistant |
| Operating Altitude (m) | 5000 |
| Standards | GB 2099.1 |
| Ambient Air Temperature for Storage (°C) | -5 to 45 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 29 January 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Schneider Electric AvatarOn socket-outlet E83426_16S_WD_G3 is a complete product in color wood. The pole configuration of the outlet is 2P + E. And this device is China standard. And its rated current is 16A. Its matching mounting box can be recessed into the surface of the wall with flush type. The connection terminals of this socket-outlet are brass pillar, folded terminal. It is 86 mm in width, 86 mm in height, and 33.7 mm in depth. The IP rating of this device is IP20. Being made of polycarbonate material, this socket-outlet is quite reliable and resistant. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan