Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB) DOMF01140 C Curve 40A 1pc

#Nomor SKU S025748093
Wishlist
Rating:
100% of 100
(1)
Rp179.900
Persediaan

Spesifikasi Produk

Model Number DOMF01140
Unit 1pc
Rated Current IN (A) 40
Number of Poles 1P
Network Type AC
Curve Code C
Frequency (Hz) 50/60
Mounting Mode Clip-on
Mounting Support DIN rail
Breaking Capacity (kA) 6
Rated Operational Voltage (V) 230
Magnetic Trip 5~10 x In
Trip Unit Thermal-magnetic
Berat (Kg) 0.1
Tanggal Produk Terdaftar 29 January 2021
Terakhir Diperbaharui 03 November 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Domae product is a low voltage miniature circuit breaker (MCB). It is a 1P circuit breaker with 1 protected poles and 40A In rated current and C tripping curve. The Icn rated short circuit breaking capacity is up to 6000A at 230VAC conforming to EN/IEC 60898-1 standard. It is compliant with IEC 60898-1 standard. This miniature circuit breaker combines functions of circuit protection against short circuit and overload current, control and isolation. Mechanical durability goes up to 20000 cycles and electrical durability goes up to 10000 cycles. The Ue operational voltage is going from 230VAC. The operating frequency is 50Hz or 60Hz. It can be mounted on DIN rail for modular installation. Its width is 2 pitches of 9mm. The product colour is white (RAL9003). The dimensions are (W) 18mm x (H) 81mm x (D) 71.5mm. The weight is 0.095kg. According to IEC 60529 standard, the degree of protection is IP20 and IP40 in enclosure. The operating temperature is -5°C to 60°C. The storage temperature is -40°C to 85°C.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk