Mitsubishi Violet Roughing Shot Fine Pitch Nick End Mill VASFPRD4500 1pc
Rp31.999.900
Persediaan
Spesifikasi Produk
| Model Number | VASFPRD4500 |
|---|---|
| Unit | 1pc |
| Number of Blades | 6 |
| Cutting Diameter (mm) | 45 |
| Blade Length (mm) | 65 |
| Total Length (mm) | 200 |
| Shank Diameter (mm) | 42 |
| Surface Treatment | Violet Coating (V) |
| Twisting Angle | 30° |
| Berat (Kg) | 0.6 |
| Tanggal Produk Terdaftar | 29 January 2021 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Feature
Newly developed violet coating was applied to the base material of high grade powder high-speed steel. It exerts its power in cutting difficult-to-cut materials such as stainless steel and alloy steel with fine pitch nick.Use
Work materials: Standard steel#cm# carbon steel (up to 40HRC) #cm# austenite stainless steel.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan