rose plastic Twist Pack DP65X120 1pc

#Nomor SKU S025730500
Wishlist
Rp109.900
Persediaan

Spesifikasi Produk

Model Number DP65X120
Unit 1pc
Outer DiameterxL (mm) 73x127
Effective Diameter (mm) 65
Effective Length (mm) 120 to 200
Storage Amount (piece) 1
Color Natural
Berat (Kg) 0.6
Tanggal Produk Terdaftar 29 January 2021
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A case with an adjuster function that expands and contracts the case by rotating the lid. It is a blow molded product so it is strong, durable and hard to break, as well as oil resistant. Although it has a cylindrical shape, the bottom of the main body has a rolling prevention shape (hexagon) .
Use
For transporting#cm# storing and organizing tools and parts.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan