Yamawa Spiral Fluted Tap for Parallel Pipe Threads SP-PS (Tap Ulir) 1-11 1pc

#Nomor SKU S025662757
Wishlist
Rp5.599.900
Persediaan

Spesifikasi Produk

Model Number SP-PS
Unit 1pc
Precision JIS Class 2
Nominal Dimension 1
Number of Ridges 11
Screw Length (mm) 45
Total Length (mm) 95
Shank Diameter (mm) 26
Shank Square Part (mm) 21
Pilot Hole Diameter (mm) 30.2
Machining Thread Parallel Thread
Number of bit thread 2.5 ridges
Size 1-11
Berat (Kg) 0.3
Tanggal Produk Terdaftar 29 January 2021
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SP-PS is a spiral flute tap for parallel pipe threads and is used for products whose main purpose is the tightness of threaded parts in connection with pipe parts etc. The PS internal thread is used for fitting with PT external thread.
Feature
Parallel tap for taper screw for pipe is applied for tapping screws that are mainly used for tightness resistance of male threads in connection between pipes and pipe parts, etc. PS internal threads machined with PS tap are used with PT external threads.
Use
Work Material: Alloy Steel#cm# Cast Steel#cm# High Carbon#cm# Carbon Steel.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan