KYOTO TOOL (KTC) Digital-Ratchet GEK060R3L 1pc
Rp5.299.900
Persediaan
Spesifikasi Produk
| Model Number | GEK060R3L |
|---|---|
| Unit | 1pc |
| Main Body | GEK060-R3 |
| Load Direction | Right, Left |
| Power Supply | Lithium Coin Cell Battery (CR2354)x1 (accessory) |
| Torque Range (N m) | 12 to 60 |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 29 January 2021 |
| Terakhir Diperbaharui | 14 August 2025 |
Informasi Produk
Warning
Use within torque measurement range., Not waterproof specification., In order to maintain measurement precision, recommends to perform torque calibration periodically.Feature
Quick, accurate, wide range high accuracy torque control was achieved due to power sensor equipped fixed grip. Various functions such as Pass/Fail Judgment Mode that measurement range can be set, Auto Clear Mode corresponding to continuous work, Track Mode which can measure steering torque can be comfortably manipulated, and corresponds to a wide range of scenes. The memory registration quantity is five. The measurement unit is N・m (change and convert to the following is possible: kgf/m,lbf/in,lbf/ft) . The tool can be stored in the empty space of the exclusive resin case (large) .Use
Various production industries such as industrial machinery#cm# analytical instruments and automobiles.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































%20Digital-Ratchet/KYOTO%20TOOL%20(KTC)%20Digital-Ratchet%20GEK060R3L%201pc/fwS025627572-3.jpg)