Sanko Techno Core Drill L150 Series LV Type SDS Plus LV90SDS 1pc
Rp2.399.900
Persediaan
Spesifikasi Produk
| Model Number | LV90SDS |
|---|---|
| Unit | 1pc |
| Cutting Diameter (mm) | 90 |
| Effective Length (mm) | 150 |
| Shank | SDSplus |
| Blade Thickness (mm) | 2 |
| Compatible Model | Light hammer drill, vibrating drill |
| Berat (Kg) | 0.8 |
| Tanggal Produk Terdaftar | 29 January 2021 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Feature
Reduced weight with a simple design that focuses on drilling performance. The ideal effective length of 150mm calculated based on the thickness of compound building materials is applied to all sizes. Significant improvement on chip discharge and greater drilling performance.Use
Work material: Mortar#cm# block#cm# brick#cm# ceramic siding board#cm# plain concrete.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan