BICTOOL Straight Shank Gekkou Drill for Machining GM4.3S 1pc

#Nomor SKU S025472653
Wishlist
Rp459.900
Persediaan

Spesifikasi Produk

Model Number GM4.3S
Unit 1pc
Cutting Diameter (mm) 4.3
Groove Length (mm) 24
Total Length (mm) 68
Shank Diameter (mm) 6
Effective Processing Height 3D (cutting diameterx3)
Berat (Kg) 0.3
Tanggal Produk Terdaftar 29 January 2021
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Cuts with machining centers, NC lathes, and other types of machine tools. Surprising sharpness, tripled drill life, improved back burr, and improved cutting speed became possible by adopting our original crescent shape to the tip of the blade edge(shape of the tip is patented). The center of a drilled hole is stable. The drill penetrates in perfect circle from the biting stage.
Use
Work Material: For stainless steel#cm# carbon steel#cm# standard steel#cm# cast iron#cm# and aluminum.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan