Honda Plus Hk-Case HK10 1pc
Rp10.900
Persediaan
Spesifikasi Produk
| Model Number | HK10 |
|---|---|
| Unit | 1pc |
| Outer Dimension (mm) | 10x10x50 |
| Effective Diameter (mm) | 6 |
| Effective Length (mm) | 50 to 80 |
| Storage Amount (piece) | 1 |
| Color | Natural |
| Berat (Kg) | 0.6 |
| Tanggal Produk Terdaftar | 29 January 2021 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Feature
The length can be adjusted so it can be used for several types of products without the contents moving inside. It is a blow molded product so it is strong, durable and hard to break, as well as oil resistant. Since it is thin, it minimizes generation of [[CO2]] during incineration. It can be stacked and is convenient as an arrangement or storage case for tools.Use
For transporting#cm# storing and organizing tools and parts.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan