Honda Plus Hk-Case HK12L 1pc

#Nomor SKU S025438734
Wishlist
Rp13.900
Persediaan

Spesifikasi Produk

Model Number HK12L
Unit 1pc
Outer Dimension (mm) 12x12x80
Effective Diameter (mm) 8
Effective Length (mm) 80 to 120
Storage Amount (piece) 1
Color Natural
Berat (Kg) 0.6
Tanggal Produk Terdaftar 29 January 2021
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The length can be adjusted so it can be used for several types of products without the contents moving inside. It is a blow molded product so it is strong, durable and hard to break, as well as oil resistant. Since it is thin, it minimizes generation of [[CO2]] during incineration. It can be stacked and is convenient as an arrangement or storage case for tools.
Use
For transporting#cm# storing and organizing tools and parts.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan