Yamawa Hand Tap (M) HT (Mata Tap) P2 M6x1 1.5P 1pc

#Nomor SKU S025430769
Wishlist
Rp179.900
Persediaan

Spesifikasi Produk

Model Number HT
Unit 1pc
Tip Bottoming
Precision P2
Nominal Dimension M6.0
Pitch (mm) 1
Screw Length (mm) 15.0
Total Length (mm) 62
Shank Diameter (mm) 6
Shank Square Part (mm) 4.5
Pilot Hole Diameter (mm) 5.09
Machining Thread Metric Thread Screw
Size P2 M6x1 1.5P
Berat (Kg) 0.3
Tanggal Produk Terdaftar 29 January 2021
Terakhir Diperbaharui 12 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tap series designed for general purpose applications in small to large batch quantity jobs that require the most economical tap cost to tool life.
Feature
Product Features
●Suitable for work piece materials where the chips are powdery or where the chips are produced as a small curl.
●The cutting edge strength is high.
●It is easy to resharpen.
Use
Work Material: Carbon Steel#cm# Steel Tools#cm# Cast Steel#cm# Aluminum Alloy.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan