Trana Handfree Infrared Thermometer Forehead K3 Pro 1pc

#Nomor SKU S025340341
Wishlist
Rp1.999.900
Persediaan

Spesifikasi Produk

Model Number K3 Pro
Unit 1pc
Berat (Kg) 3.4
Tanggal Produk Terdaftar 22 January 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High temp-measurement accuracy with 2 Color Display Alert.
Feature
Infrared non-contact measurement you don't need to take it in hands and reduces the risk of cross infection
1. 100% Hands-free & contact-less to avoid cross infection.
2. Instant reading with HD LCD display - Digital screen display.
3. Quick Measurement (0.5 second).
4. High temperature measurement accuracy, precision tolerance: ±0.2 degrees (34° to 45°).
5. Fever alarm & High Temperature Warning LCD Color display.
6. 5-15 cm measuring distance.
7. Data Record & Export.
8. Can be installed on the Wall/Bracket Fixed/Tripod (Mounting Hole Ready).
9. Environment temperature: 10° to 40° (Recommended 15° to 35°).
10. Infrared measuring range: 0° to 50°.
11. 4 AA Batteries.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan