SCARLET TECH Intrinsically Safe Wireless Anemometer E10 1Pc
Rp129.999.900
Persediaan
Spesifikasi Produk
| Unit | 1Pc |
|---|---|
| ATEX Explosion-proof Level | EX II 2 G EX ib IIB T4 |
| Measurement Range Wind Speed (m/s) | 0.3…50 m/s |
| Wind Speed Accuracy (%) | +/- 3 |
| Wind Speed Resolution (m/s) | 0.1 |
| Units of Measurement | m/s, km/h, knots, mph, Bf |
| Wind Direction Measurement Range | 0-360° ,no blank sector, contactless magnetic measuring principle |
| Temperature Measurement Range (°C) | -30…55 |
| Temperature Resolution (°C) | 0.5 |
| Dimensions - Sensor | height 210 mm; diameter(cup to cup) 120 mm |
| Dimensions - Receiver (mm) | 150x80x55 |
| Operating Voltage (V) | 12...24 DC |
| Antenna input (receiver) (ohm) | 50 , SMA connector |
| Data transmission | every 2 seconds |
| Measurement Interval (s) | 2 |
| Transmission Frequency | 868 MHz/ +10 dBm(standard); 908 MHz, 922 MHz (customizable) |
| Sensor battery | 3.6V AA Lithium battery, Type: LS14500EX, Brand: SAFT |
| Audible Alarm (dB) | 85...90 |
| Relay Contacts Output (A/V) | 4 x relays, 2/24 |
| 4-20 mA Output (m/s) | 4 mA=0, 20 mA=10...50(programmable) |
| Bluetooth LE | Optional. Range up to 40m |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 13 January 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Intrinsically Safe ATEX approved wind speed sensor powered by 3.6V LS14500EX Battery. Data Transmission rate every two seconds. Replaceable Wind Cups.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan