SCARLET TECH Explosion-Proof Rechargeable Torch SL-27 TORCH 1Pc

Rp4.199.900
Persediaan

Spesifikasi Produk

Unit 1Pc
Battery 1865D Rechargeable Battery
LED Power (W) 3
Light Source Cree XPE-R4
Lifespan (hour) 100000
Charging Time (hour) 6
Working Voltage (V) 4.2
Charger (v) 100 - 240 AC (50 Hz) Supply
Working Time Low (hour) 16
Working Time Strobe (hour) 8
Working Time High (hour) 8
Beam Distance (Low) (m) 100
Beam Distance (Strobe) Unknow
Beam Distance (Strobe) (m) 300
Light Output (low) (lm) 80
Light Output (Strobe) (lm) 100
Light Output (High) (lm) 100
IP Rating IP67
Dimensions (mm) 137.7x33x33
Lens Material Aviation grade aluminum altoy
Berat (Kg) 0.6
Tanggal Produk Terdaftar 13 January 2021
Terakhir Diperbaharui 31 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
• Certified as Ex II 2G Ex ib op is IIC T4 Gb (Zone 1/2)
• IP67 waterproof, dust resistance
• Recharges within 6 hours for consistent brightness up to 16 hours
• Long-life 18650 Li-ion battery
• 3 output modes (High, Low, Strobe)
• Lightweight and compact portable size
• Military-grade aviation aluminum with anodized finish
• Impact-resistant tempered glass lens
Feature
• Waterproof sealing ring, can be used normally under water.
• Rechargeable
• Long Ufespan of 100,000 hours
• Lumens :100

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan