Figo Suction Hose / Selang Suction Blue 1inch 1roll(50m)

#Nomor SKU S025311600
Wishlist
Rp899.900
Persediaan

Spesifikasi Produk

Unit 1roll(50m)
Size (inch) 1
Length (m) 50
Inner Diameter (mm) 25
Outer Diameter (mm) 27
Thickness (mm) 0.9
Working Pressure (MPa) 8
Berat (Kg) 5.9
Tanggal Produk Terdaftar 12 January 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Specially designed for high pressure applications
- Reinforced by rigid pvc that covered by flexible pvc
- Applied on suction pump for delivering water, sand and solid material ogranule size
- Durable and high weather temperature resistance
- It able to use in all climate conditions
- Friction resistance
- Suitable for irrigation, mining, construction, and industrial purposes
- Available on color : blue
- Has various size for different purposes
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan