Hannochs LED Bulb Motion Sensor Lamp E27 Cool Daylight 9W 1pc

#Nomor SKU S025281194
Wishlist
Rp65.900
Persediaan

Spesifikasi Produk

Unit 1pc
Color Cool Daylight
Color Temperature (Kelvin) 6500
Power (W) 9
Voltage (V) 100-240
Product Technology LED with Motion Sensor
Rated Lifetime (hour) 10000
Fitting E27
Lumen 910
Height (mm) 122
Diameter (mm) 60
Product Material AL + PC + PBT
Beam Angle (°) 240
Berat (Kg) 0.1
Tanggal Produk Terdaftar 05 January 2021
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Innovative MOTION SENSOR Bulb (Create Automation Light ON.)
Light will be automatically TURN OFF when when sensor detect no movement near bulb and TURN ON when sensor detect movement near bulb.
Securing your home, make yout auto light will outwit thieves at your home.
No need to turn ON/OFF the swich.
Save out electricity bill.
Save energy up to 90% compared with regular incandescent bulbs.
Just install into the E-27 fitting. No external motion sensor needed
Can operate within 100 - 240 V.
Very good color rendering > 80.
No IR & UV radiation.
Frosted cover, impact resistant.
Long Life lamp up to 10000 hours and Save Maintenance costs.
Low heat radiation.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan