SIEMENS SCALANCE X101-1, IE Media Converter Unmanaged 6GK5101-1BB00-2AA3 1pc
Rp30.999.900
Persediaan
Spesifikasi Produk
| Model Number | 6GK5101-1BB00-2AA3 |
|---|---|
| Unit | 1pc |
| Transfer Rate (Mbit/s) | 100 |
| Type of Electrical Connection for Signaling Contact | 2-pole terminal block |
| Type of Electrical Connection for Power Supply | 4-pole terminal block |
| Optical Interface Design for Fiber Optic Cable at 100Mbit/s | BFOC-Port (Multimode up to 5km) |
| Supply Voltage External (V) | 24 |
| Fuse Protection Type/at Input for Supply Voltage (A/V) | 0.5/60 |
| Consumed Current Max. (A) | 0.12 |
| Power Loss (W) | 3 (at DC/at 24V) |
| Dimensions (WxHxD) (mm) | 40x125x124 |
| Net Weight (kg) | 0.55 |
| Berat (Kg) | 0.6 |
| Tanggal Produk Terdaftar | 29 December 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
SCALANCE X101-1, IE Media converter unmanaged 1x 10/100 Mbit/s RJ45 port, 1x 100 Mbit/s Multimode BFOC, LED diagnostics, error signaling Contact with Set pushbutton Redundant power supply, PROFINET-compliant securing collars, Manual available as a download available
Feature
Type of Electrical Connection for Network Components or Terminal Equipment : RJ45 portKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan