Impraboard PP Corrugated Plastic Sheet 4mm Grey 1000x750mm 1box(40sheet)

#Nomor SKU S024673853
Wishlist
Rp1.299.900
Persediaan

Spesifikasi Produk

Unit 1box(40sheet)
Thickness (mm) 4
Size (mm) 1000x750
Color Grey
Berat (Kg) 30.0
Tanggal Produk Terdaftar 15 December 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Impraboad is Corrugated Plastic Sheet / Twinwall Plastic Sheet made from the highest quality polypropylene material using the most advanced and latest extrusion technology from Europe.

Impraboard is suitable for various applications, ranging from graphic arts, signage, display, promotional items, packaging, construction, agriculture, and other industrial applications.

Being a versatile material, you can use Impraboard to make almost everything beyond your imagination.

is available in various attractive colors, thickness, sizes, and special features such as Ultra Violet (UV) protection and anti static.
Peringatan
Foto produk hanya representasi. Mohon mengacu pada ukuran, warna, dan spesifikasi untuk aktual produk.
Warning
Representative product photo. Please refer to size, color, and specification for actual product.
Feature
Water resistant
Light, strong, and durable
Impact resistance
Re-usabillity
Hygienic
Outstanding weather ability
Dimensional stabillity in extreme temperature
Food contact (specially designed for the packaging industry)
Excellent surface for printing industry
Resistance to most chemical
Easy to convert (cut, form, bend, stitch, glued, etc)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan