Impraboad is Corrugated Plastic Sheet / Twinwall Plastic Sheet made from the highest quality polypropylene material using the most advanced and latest extrusion technology from Europe.
Impraboard is suitable for various applications, ranging from graphic arts, signage, display, promotional items, packaging, construction, agriculture, and other industrial applications.
Being a versatile material, you can use Impraboard to make almost everything beyond your imagination.
is available in various attractive colors, thickness, sizes, and special features such as Ultra Violet (UV) protection and anti static.
Impraboard PP Corrugated Plastic Sheet 3mm Blue 1250x1500mm 1box(40sheet)
Rp2.399.900
Persediaan
Spesifikasi Produk
| Unit | 1box(40sheet) |
|---|---|
| Thickness (mm) | 3 |
| Size (mm) | 1250x1500 |
| Color | Blue |
| Berat (Kg) | 75.0 |
| Tanggal Produk Terdaftar | 15 December 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Peringatan
Foto produk hanya representasi. Mohon mengacu pada ukuran, warna, dan spesifikasi untuk aktual produk.Warning
Representative product photo. Please refer to size, color, and specification for actual product.Feature
Water resistantLight, strong, and durable
Impact resistance
Re-usabillity
Hygienic
Outstanding weather ability
Dimensional stabillity in extreme temperature
Food contact (specially designed for the packaging industry)
Excellent surface for printing industry
Resistance to most chemical
Easy to convert (cut, form, bend, stitch, glued, etc)
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/i0S024673648-1.jpg)