SAFT SBM 208 1pc
Rp7.099.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Dimensions (mm) | 183x195x406 |
| Capacity (C5 Ah) | 208 |
| Height (mm) | 406 |
| Width (mm) | 195 |
| Length per Block (mm) | 2 cells: 183, 3 cells: 268 |
| Approx. Electrolyte Volume Between Level Marks (cm³) | 700 |
| Internal Resistance (miliΩ) | 0.41 |
| Cell Connection Bolt per Pole | M10 |
| Berat (Kg) | 12.0 |
| Tanggal Produk Terdaftar | 14 December 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Saft SBLE, SBM and SBH ranges of block batteries are the optimum solution where power is required for an uninterruptible power supply, switching and transmission, emergency and security systems, industrial fire monitors and alarms, process control installations, substation switchgears, signaling systems and more.
Feature
Constructed in robust and reliable Saft Nife Ni-Cd pocket plate, our block batteries function in a wide range of temperatures, resist electrical abuse, shock and vibrations and need only basic maintenance. This ensures a low total cost of ownership (TCO) over a life cycle that can last 20 years or more.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan