Lucas Oil Leather Wax Slick Mist Interior Detailer (Perawatan Kulit) 10514 24oz/710ml 1pc

#Nomor SKU S024663786
Wishlist
Rp269.900
Persediaan

Spesifikasi Produk

Model Number 10514
Unit 1pc
Width (cm) 7
Height (cm) 28
Length (cm) 10
Size (ml) 710
Size (oz) 24
Berat (Kg) 0.7
Tanggal Produk Terdaftar 14 December 2020
Terakhir Diperbaharui 11 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lucas Slick Mist Interior Detailer is a spray treatment exclusively formulated by Lucas Oil Products designed to clean and protect like nothing you’ve ever used. Spray as needed onto interior surfaces such as plastic, vinyl, leather, rubber and metal for a “like-new” look. Cleans and protects, dashboards, consoles, doors and trim. Also works great on household furniture.

KEY BENEFITS :
Ease of Application.
Restores Interior.
Great for Cars, Trucks, Boats, and Airplanes.
Shines and Protects in One Easy Application.
Over Spray Not a Problem.
Water Based.
Non-oily Formula.
pH Neutral (7-8).
Sling Resistant.
Quick and Easy.
UV Resistant/Protection.
Long Lasting.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan