Lutron Thermometer/HEAT INDEX WBGT METER WBGT-2010SD 1unit

#Nomor SKU S024638487
Wishlist
Rp7.199.900
Persediaan

Spesifikasi Produk

Model Number WBGT-2010SD
Unit 1unit
Humidity Meter (%RH) 5 to 925
Dew Point Temperature (°C) -25.3 to 48.9
Berat (Kg) 0.5
Tanggal Produk Terdaftar 13 December 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HEAT INDEX WBGT METER
Model : WBGT-2010SD
- WBGT (wet-bulb globe temperature) was developed as a monitoring basis at US military training camps and became widespread for the use in workplaces and sports situation It is suggested in the international standard ISO 7243, OSHA (US Occupation Safety), Japan Society for Occupational Health and the SMA (Sports Medicine Australia) to establish the permissible heat exposure limits in health, sports or other physical activities.
- Measurement : WBGT value (Indoor/Outdoor Wet bulb globe temperature), Black globe temperature, Humidity, Air temperature, Wet bulb temperature, Dew point Temperature
- Measurement function :
1. Wet bulb globe temperature (WBGT): Indoor : 0 to 59 oC. Outdoor : 0 to 56 oC.
2. Black globe Temp (TG) : 0 to 80 oC.
3. Air temperature (TA) : 0 to 50 oC.
4. Wet bulb temperature (WB) : -21.6 to 50.0 oC.
5. Humidity : 5 % to 95 % R.H..
6. Dew point Temp. : -25.3 oC to 48.9 oC.
- Unit : oC,oF, Resolution : 0.1 degree.
- Adjustable WBGT alarm setting with buzzer sound output.
- Control and monitor of physical activity in hot environment to limit the danger of heatrelated injuries.
- Globe temperature measurement uses the Pt sensor, high accuracy.
- Fast humidity measuring response time.
- Direct measurement of the radiation effect with a brass black ball in 75 mm dia.
- Real time SD memory card recorder, it is built-in Clock and Calendar.
- Real time data recorder , sampling time set from 1 second to 3600 seconds.
- Manual data record is available, can set the different position (location) No. (1 to 99).
- Innovation and easy operation, computer is not need to setup extra software. After record the data, just take away the SD card from the meter and plug into the computer, the measured values with the time information (year/month/date/ hour/minute/second) can be downloaded to the Excel directly, then user can make the further data or graphic analysis by themselves.
- SD card capacity : 1 GB to 16 GB.
- Data hold, record max. and min. reading.
- Power by UM3/AA (1.5 V) x 6 batteries or DC 9V adapter.
- RS232/USB PC computer interface.
- Complete set with the carrying case, SD card is optional.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan