Lutron Phase Power Analyzer DW-6095 1unit
Rp43.999.900
Persediaan
Spesifikasi Produk
| Model Number | DW-6095 |
|---|---|
| Unit | 1unit |
| Wire Connections | 1P/2W, 1P/3W, 3P/3W, 3P/4W |
| Voltage Range (V) | AC 10 to 600 |
| Safety Standard | IEC1010 CAT III 600 V. |
| ACV input impedance (MΩ) | 10 |
| Frequency (Hz) | 45 to 65 |
| Dimensions (mm) | 225x125x64 |
| Standard Accessory | Instruction Manual, Test Leads TL88-4AT, Alligator clips TL88-4AC, Clamp Probe CP-1201, AC to DC 9V adapter, SD card 2GB, Carrying Bag |
| Optional Accessories | 2000 Amp current probe CP-2000, 200 Amp current probe CP-200, Flexible 3000 Amp current probe CP-3000, USB Cable USB-01, RS232 cable UPCB-02, Data Acquisition software SW-U811 |
| Berat (Kg) | 1.1 |
| Tanggal Produk Terdaftar | 13 December 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- Analysis for 3 phase multi-power system, 1P/2W, 1P/3W, 3P/3W, 3P/4W- 3 current probes ( CP-1201 ) are included, if change the current probes, the calibration procedures are not necessary
- Current probe input signal/ranges with selection : Input signal (ACV) : 200 mV/300 mV/500 mV/1 V/2 V/3 V. Ranges (ACA) : 20 A/200 A/2000 A/30 A/300 A/ 3000 A.
- Meter can cooperate the universal current probes
- Complete set with 4 PCs Test Leads, 4 PCs Alligator clips 3 PCs Clamp Probe ( CP 1201 ), AC to DC 9V adapter, 2 G SD memory card and Carrying bag
- Harmonics display (1-50th order)
- Simultaneous display of Harmonics and Wave form.
- Display of Waveform with Peak Values.
- Analysis of Total Harmonic Distortion ( THD ).
- 3 phase Voltage or Current Unbalanced Ratio (VUR, AUR) and Unbalanced Factor
- Calculated Unbalanced Current through Neutral Line ( An )
- Capture Transient events (including Dip, Swell and Outage ) with programmable threshold ( % ).
- Programmable CT ratio ( 1 to 600 ) and PT ratio ( 1 to 1000)
- ACV input impedance is 10 Mega ohms
- Safety Standard : IEC 1010, CAT III 600V
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan