Lutron Chlorine Meter CL-2006 1unit
Rp8.699.900
Persediaan
Spesifikasi Produk
Model Number | CL-2006 |
---|---|
Unit | 1unit |
Range (mg/L) | 0 to 3.5 |
Light Source (nm) | LED 5.5 |
Berat (Kg) | 1.5 |
Tanggal Produk Terdaftar | 13 December 2020 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
CHLORINE METER
Model : CL-2006
- Free chlorine, total Chlorine measurement.
- Range : 0 to 3.5 mg/L (ppm).
- Range : Auto range.
- Measuring principal : Photo meter method.
- Light source : LED, 525 nm.
- Record Max, Min. value.
- 10 Pcs Free and Total powder DPD are included.
- Free and total 1.0 mg/L standard solution are the standard accessories.
- Power : 1.5 V battery (UM-4/AAA) x 6 PCs.
- The measuring method is an adaptation of the USEPA Method 330.5 and Standard Method.
Model : CL-2006
- Free chlorine, total Chlorine measurement.
- Range : 0 to 3.5 mg/L (ppm).
- Range : Auto range.
- Measuring principal : Photo meter method.
- Light source : LED, 525 nm.
- Record Max, Min. value.
- 10 Pcs Free and Total powder DPD are included.
- Free and total 1.0 mg/L standard solution are the standard accessories.
- Power : 1.5 V battery (UM-4/AAA) x 6 PCs.
- The measuring method is an adaptation of the USEPA Method 330.5 and Standard Method.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan