NACHI Spherical Roller Bearings 22324EXQW33 1pc
Rp4.099.900
Persediaan
Spesifikasi Produk
Model Number | 22324EXQW33 |
---|---|
Unit | 1pc |
Dimensions d (mm) | 120 |
Dimension D (mm) | 260 |
Dimension T (mm) | 86 |
Dimensions r | Min. 3 |
Basic Dynamic Load Rating Ca (N) | 1250000 |
Basic Static Load Rating Coa (N) | 1130000 |
Limiting Speed Grease Lubrication (rpm) | 2000 |
Limiting Speed Oil Lubrication (rpm) | 2700 |
Dimension D1 (mm) | min.134 |
Dimensions d1 (mm) | max.246 |
Size (mm) | 120x260x86 |
Berat (Kg) | 1.5 |
Tanggal Produk Terdaftar | 13 December 2020 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
High axial resistance load performance.
- Internal specifications have been optimized to greatly improve axial resistance load performance.
High impact resistance performance (EXQ-V specifications).
- The EXQ-V specifications are available, which have greatly improved impact resistance performance of a stamped steel cage by applying a special surface heat treatment.
Dimension accuracy and radial internal clearance of the EXQ-V are special specifications for vibrating applications.
Target range: see the Dimension Table.
Service temperature of 200°C.
- Standardized heat stabilization treatment and service temperature up to 200°C.
Long life.
- Long life has been realized by optimized internal specifications and using high cleanliness steel.
Low temperature rise and higher permissible rotation.
- Heat generation of the bearing has been reduced by stabilizing the roller movement during rotation, realizing the world's highest permissible rotation.
- Internal specifications have been optimized to greatly improve axial resistance load performance.
High impact resistance performance (EXQ-V specifications).
- The EXQ-V specifications are available, which have greatly improved impact resistance performance of a stamped steel cage by applying a special surface heat treatment.
Dimension accuracy and radial internal clearance of the EXQ-V are special specifications for vibrating applications.
Target range: see the Dimension Table.
Service temperature of 200°C.
- Standardized heat stabilization treatment and service temperature up to 200°C.
Long life.
- Long life has been realized by optimized internal specifications and using high cleanliness steel.
Low temperature rise and higher permissible rotation.
- Heat generation of the bearing has been reduced by stabilizing the roller movement during rotation, realizing the world's highest permissible rotation.
Feature
Outer & Inner rings. - Capable of continuous operating temperatures up to 200°C by standardized heat stabilization treatment.
- Axial load carrying capability has been improved by optimizing the curvature of the raceway profile. Longer bearing life has also been achieved.
Rollers.
- Axial load carrying capability has been improved by optimizing the curvature of the rolling contact surface. Longer bearing life has also been achieved.
Floating guide ring.
- Provided with a floating guide ring to control the roller movement.
Cages.
- Provided with a high-strength, high-rigidity steel pressed cage to enclose the entire roller.
- Impact resistance performance has been greatly improved by special surface hardening treatment (EXQ-V specifications).
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan