Icom Radio Rig IC-F5023H VHF 136-174 MHz 1unit
Rp8.399.900
Persediaan
Spesifikasi Produk
| Model Number | IC-F5023H |
|---|---|
| Unit | 1unit |
| Frequency Range (MHz) | VHF 136-174 |
| Berat (Kg) | 2.3 |
| Tanggal Produk Terdaftar | 13 December 2020 |
| Terakhir Diperbaharui | 16 September 2025 |
Informasi Produk
Description
Radio Rig / Car Radio
Price radio rig Icom IC-F5023H VHF Original Japan Power 50 Watt suitable for use in mining, plantations and activities that require professional radio
Price radio rig Icom IC-F5023H VHF Original Japan Power 50 Watt suitable for use in mining, plantations and activities that require professional radio
Feature
The IC-F5023H series is ideal for small-to-mid sized systems for public safety, large industry to light commercial users. The IC-F5023H series offers multiple signaling, advanced scanning, improved external channel control capability and wide frequency coverage packed in a compact body. This rugged mobile easily exceeds your expectations with its reliable performance and communication quality.128 memory channels
128 channels (Max.) separated into 8 memory zones. Memory channels can be identified with the 8-character channel name and selected easily with the up/down buttons.
Front mounted speaker
4 watts (typ.) front mounted speaker delivers clear and loud audio. With the speaker facing the operator, audio can be clearly heard without impediment during operation.
6 programmable buttons
A pair of up/down and P0–P3 function assignable buttons allow you to customize functions to meet specific needs. An independent volume knob offers simple, convenient operation.
MIL grade rugged construction
The tough aluminum die-cast chassis and polycarbonate front panel have been tested to the MIL standard 810F. With this heavy-duty construction, the IC-F5023H series provides reliable operation over the long term in all manners of rugged environments.
Most popular signalings built-in
Use the built-in 2-Tone, 5-Tone, CTCSS and DTCS capabilities as standard to set up your own talk groups, PTT ID and quiet stand-by when others are talking. The IC-F5023H series has added CTCSS/ DTCS high speed decode and 2- Tone decode accuracy.
MDC 1200 compatible
The following MDC features are available with the built-in MDC signaling.
PTT ID (TX/RX)
Radio check (RX)
Radio stun (RX)
Radio revive (RX)
Emergency TX/RX (No ACK)
5 table aliases (Max.)
Multiple 2-Tone, Multiple 5-Tone
Up to ten 2-Tone and eight 5-Tone codes can be decoded on a channel. When a matched tone is received, the following items are programmable for each code.
Beep sound
Answer back
Scan
Bell icon
Radio stun/kill/revive
Radio kill, stun and revive
The radio kill/stun functions disable a lost or stolen radio over the air, eliminating security threats from undesired listeners. When the stun command is received, all functions will be temporary locked out until the revive command is received or the unlock password is entered.
Lone worker function
When the radio is not operated for a preset period, the radio sounds a beep and requires you to push any button. If the radio is still not operated for a specified wait period, an emergency signal automatically transmits and informs co-workers that something may have happened to the individual worker.
Mode dependent scan
In the mode dependent setting, the scanning setting is dependent on the operating channel. When you change the operating channel, the scanning list automatically changes to the list set for that channel. It is convenient when you move to a different operating area and change operating channel, you don’t have to change the scanning setting.
Tx channel setting and Talk back function
The Tx channel setting allows you to program a transmission channel while scanning. Start channel, last detected channel, priority and preprogrammed channel are selectable. Prior to the Tx channel setting, the talk back function allows you to talk on the last detected channel, while scanning resumes after a preset time. The user can easily make a quick response with this function.
Wide frequency coverage
The IC-F5023H series covers a wide frequency range in one version (VHF 136– 174MHz, UHF 400–470, 450–520MHz).
Optional internal units
The IC-F5023H series has a 40-pin option slot for adding an optional internal unit. Optional
voice scrambler units, UT-109R or UT-110R provide secure private conversation. Optional DTMF decoder unit, UT- 108R offers DTMF decode capability.
External memory channel control with optional ACC cable
With the optional OPC-1939 D-SUB 15- pin ACC cable, the IC-F5023H series can be programmed to control an operating channel from an external device (up to 16 preprogrammed channels). The ACC connector also provides an ignition sensing function, external PTT, PC command, horn honk, audio output and modulated signal input depending on programming.
Other features
Wide and narrow channel spacing (25/ 12.5kHz) is programmable per channel
Embedded ESN
±2.5ppm frequency stability
Microphone hanger action programmable
Optional DTMF microphone (HM-152T)
8 DTMF autodial memories
Biisiä 1200 PTT ID transmission
Power-on password function
Nuisance delete function
Time-out-timer, Lock-out penalty timer and more
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20Radio%20Rig/Icom%20Radio%20Rig%20IC-F5023H%20VHF%20136-174%20MHz%201unit/hxS024108645-1.jpg)