Hytera Radio Rig MD788 UHF 350-400 MHz 1unit

#Nomor SKU S024108607
Wishlist
Rp10.999.900
Persediaan

Spesifikasi Produk

Model Number MD788
Unit 1unit
Frequency Range (MHz) UHF 350-400
Channel Capacity 1024 (64 zones with 256 channels per zone)
Digital Protocol ETSI-TS102 361-1,2 & 3
Supply Voltage +13.6v ± 15%
Dimensions (mm) 60x174x200
Display 2.0" 4 rows 160x128 pixels 262200 colours
Keypad NO (keypad microphone available)
Programmable Buttons 7
Berat (Kg) 1.7
Tanggal Produk Terdaftar 13 December 2020
Terakhir Diperbaharui 16 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Professional digital mobile radio
With many versatile voice and data services the Hytera MD788 digital mobile radio offers an intuitive user interface and remarkable build quality. Ideal for desktop or in vehicle installations, the MD788 delivers professional communication in a mobile unit.
Feature
TELEMETRY
Allows the monitoring and control of external devices via the radio.

PRIORITY INTERRUPT
Send a priority transmission to interrupt other calls, ideal for important, critical messages.

INTELLIGENT AUDIO
Combining noise cancelling technology to remove nusiance noise from the transmission, delivering clear communications.

PRIORITY SCAN
Allows the radio to automatically scan and switch the user to receive a priority call if transmitted.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan