Standard horizon Radio Marine HX400IS Marine VHF 1unit
Rp8.299.900
Persediaan
Spesifikasi Produk
| Model Number | HX400IS Marine VHF |
|---|---|
| Unit | 1unit |
| Frequency Range (MHz) | 156 - 163.275 (Marine Band + WX Band), 134 – 174 (LMR Band) |
| Channel Step (kHz) | 25 |
| Frequency Stability (ppm) | ±2.5 |
| Emission Type | 16K0G3E, 16K0F3E, 11K0F3E |
| Antenna Impedance (ohm) | 50 |
| Supply Voltage (V DC) | 7.4 |
| Current Consumption (mA) | 320 (Receive), 50 (Standby) |
| Waterproof Rating | 30 minutes @ 1.5 meter depth (IPX8) |
| Dimensions (mm) | 57x133x40 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 13 December 2020 |
| Terakhir Diperbaharui | 16 September 2025 |
Informasi Produk
Description
Standard Horizon HX400IS Intrinsically Safe, Submersible IPX8 VHF FM Marine Transceiver,
Feature
Submersible IPX8 VHF FM Marine Transceiver adalah HT marine yang dibuat dengan aman untuk menahan kondisi lingkungan yang ekstrim dan tidak bersahabat. Dilengkapi dengan soket mikrofon speaker dan lampu strobe distress LED super terang unik yang berkedip SOS yang dikenali secara internasional untuk memberi sinyal pada kapal lain.Intrinsically Safe
SUMMARY
INTRINSICALLY SAFE Submersible 5 Watt Commercial Grade Handheld VHF with LMR Channels
Intrinsically safe
Submersible IPX8 (4.92 feet or 1.5 meters for 30 minutes)
Selectable 5 or 1 Watt transmit power output
Noise Cancelling Microphone
40 Programmable Land Mobile Channels 134 MHz to 174 MHz with CTCSS and DCS signaling
Programmable channel names
NOAA Weather channels and Weather Alert
Low battery indicator
Built in Voice Scrambler for private communications
All USA, International and Canadian Marine Channels
Optional speaker microphones and headsets available
Supplied with 2300mAh Li-Ion battery, and 110 VAC 3-hour quick charger
Programmable Scan, Priority Scan, Tri-watch and Dual Watch
Preset key used to recall up to 10 favorite channels
Key lock
3 Year Waterproof Warranty
FEATURES
Intrinsically Safe
The submersible HX400IS intrinsically safe handheld VHF is built to withstand the day-in day-out punishment in hostile commercial environments. The HX400IS, FNB-115LIIS Intrinsically Safe battery pack, and optional SSM-14A and CMP460 speaker microphones all meet ANSI/UL 913-5th Ed. requirements for: Class I: Flammable Gases, Vapors, or Liquids Div. 1 Group C (Ethylene), Group D (Propane), Class II: Combustible Dusts, Div. 1 Group E (Metals), Group F (Coal), Group G (Grain), Class III: Ignitable Fibers & Flyings, Temperature Code: T3.
Lithium-ion battery and charger
The HX400IS is supplied with a whopping 2300 mAh Lithium-Ion battery that will keep you talking for about 17 hours. There is no need to worry about the time it takes to fully charge the huge 2300mA battery as the HX400IS is supplied with a 3-hour rapid charger.
Marine and Land Mobile Channels
The HX400IS is factory programmed with all USA, Canadian and International and NOAA Weather channels. It also has the capability to be programmed with 40 Land Mobile Radio (137-174MHz) channels with CTCSS or DCS signaling by a Standard Horizon dealer.
Note:
These channels do require the appropriate Federal Communications Communication license.
Built-in Noise Canceling Mic and Voice scrambler
The HX400IS will surpass your voice transmissions expectations in noisy and windy environments with the built-in noise canceling microphone.
No need to purchase an optional voice scrambler for secure communications as the HX400IS has it built-in. The internal scrambler is compatible with Standard Horizon VHF Fixed Mount and Handheld VHF 4-code scramblers.
Loud speaker audio
The HX400IS is designed to be heard in even the noisiest environments with 700mW of power supplied to the internal speaker.
Speaker Microphone Connection
Optional speaker microphone or headsets are available to assist with your communications needs.
Programmable Channel Names
The HX400IS is supplied from the factory preloaded with description of the use of Marine channels (16-Distress, 22A-USCG, 71-Pleasure). The channel names may be customized by the user to easily understand the use of each channel.
NOAA Weather channels and Weather Alert
10 NOAA and Canadian Weather channels are pre-programmed and easily selectable using the dedicated WX key. In addition, the HX400IS can be set to monitor WX channels and provide an audible alert to inform of pending storm advisories.
Programmable Scan, Priority Scan and Dual Watch
Scanning is not an issue with the HX400IS. The radio can be setup to scan any number of channels with or without a priority channel or simply can be setup to scan between a priority channel and on other channel (dual watch).
10 favorite channel recall – Preset Key
Dedicated key that allows programming and quick selection of up to 10 favorite Marine VHF or NOAA Weather channels.
Battery Life indication
The display shows a battery bar graph guage to inform the charge left in the Lithium-ion battery.
3-Year Waterproof Warranty
Because the HX400IS is built better, it’s back better. If your Standard Horizon HX400IS ever fails for any reason including water damage during normal use in the first three years, STANDARD HORIZON will repair or replace it free, without hassle or charges…period! If it fails thereafter in normal use it for the life time of the product it is covered by Standard Horizon’s Lifetime Flat Rate Service Program.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Standard%20horizon%20Radio%20Marine/Standard%20horizon%20Radio%20Marine%20HX400IS%20Marine%20VHF%201unit/fkS024108560-1.jpg)