Alinco Handy Talky IC-F3033T VHF 136-174 MHz 1unit

#Nomor SKU S024107990
Wishlist
Rp3.699.900
Persediaan

Spesifikasi Produk

Model Number IC-F3033T
Unit 1unit
Frequency Range (MHz) VHF 136-174
Channel Capacity 128 / 8 zone
Channel Spacing (kHz) 25/12.5
Impedance (ohm) 50
Dimensions (mm) 53x120x37
Berat (Kg) 0.3
Tanggal Produk Terdaftar 13 December 2020
Terakhir Diperbaharui 16 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ICOM IC-F3033T provides outstanding protection against water / water proof, dustproof equivalent to IP67. The Handy Talky HT IC-F3033T can withstand 1m depth of water for 30 minutes and is a dust-tight construction that prevents the ingress of powder dust, sand, mud and other objects
Feature
Icom IC-F3033T Longer operating time
ICOM IC-F3033T Powered by Li-Ion BP-232WP 7.4V, 2300mAh battery provides 17.5 hours * of operating time. The battery has been designed for reliability in extremely cold environments.
* Tx: Rx: Standby = 5: 5: 90. Power save function ON.
Selective, stand-by calls
The IC-F3033T series has built-in 2 - Tone, 5 - Tone, CTCSS and DTC signaling capabilities for group communication or selective calling. When a 2-Tone / 5-Tone match is received, the following actions are programmed for each code.

Respond to calls
the sound of the voice
Bell icon
Radio stun / kill / revive
Auto TX
Scan
ICOM IC-F3033T Compatible with MDC 1200
The following selective call & ANI features are programmable with the built-in MDC signal.
PTT ID
Emergency (there is ACK transmission)
Radio check (RX only)
Stun / Revive (RX only)
ICOM IC-F3033T has Emergency Function
A red button on the top panel can be used as an emergency button and can be used to send out an emergency signal. Bottom man (optional UT-124R required) and self-employed function can also be used for emergency trigger function.

ICOM IC-F3033T scanning feature
Priority scan allows you to monitor one or two priority channels while scanning for other channels. The dependent scan mode automatically changes the scanning list following the operating channel. TX channel and talk back function allows you to make quick response when scanning.

Internal option unit ICOM IC-F3033T

The Icom IC-F3033T has a built-in socket for a variety of optional units including a scrambler, DTMF decoder or people down man

ICOM IC-F3033T features
Up to 128 memory channel with 8 zones
8-character alphanumeric LCD
8 DTMF autodial memories
Optional HM-168LWP, waterproof speaker-mic
BIIS PTT ID transmission
Low battery alert
2-step power save
Programmable PC
Time out timer
Talk around function
Surveillance function

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan