Alinco Handy Talky PD568 UHF 350-400 MHz 1unit
Rp6.999.900
Persediaan
Spesifikasi Produk
| Model Number | PD568 |
|---|---|
| Unit | 1unit |
| Frequency Range (MHz) | UHF 350-400 |
| Channel Capacity | 512 (32 zones with 16 channels per zone) |
| Digital Protocol | ETSI-TS102 361-1,2 & 3 |
| Capacity (mAH) | 1500 |
| Dimensions (mm) | 115x54x30 |
| Dustproof & Waterproof | IP67 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 13 December 2020 |
| Terakhir Diperbaharui | 16 September 2025 |
Informasi Produk
Description
Lightweight, robust digital two-way radio
Packed with functionality, the Hytera PD568 handheld digital radio impresses with its safety features and flexibility to support for both digital and analogue communications, ideal for manufacturing, events and hospitality environments.
For pricing and availability, use the link below to find and contact your local dealer.
Packed with functionality, the Hytera PD568 handheld digital radio impresses with its safety features and flexibility to support for both digital and analogue communications, ideal for manufacturing, events and hospitality environments.
For pricing and availability, use the link below to find and contact your local dealer.
Feature
GPSNO
Telemetry
NO
Option Board
NO
Intrinsically Safe Option
NO
Bluetooth Audio
NO
Alert Call
YES
Remote Monitor
YES
Priority Interrupt
YES
IP Site Connect
YES
5 Tone Signalling
YES
2 Tone Signalling
YES
HDC1200 Signalling
YES
DTMF (Phone Patch)
NO
Intelligent audio
YES
VOX
YES
Priority Scan
YES
GPS SMS
NO
Vibration
NO
Lone Worker
YES (requires latest firmware)
Mandown
NO
Digital Encryption
Basic encryption as standard (10, 32 & 64 character keys) Advanced encryption NO
Multiple Key Encryption Decode
YES
Multilanguage Menu
YES
Power on & off user logo programming
NO
Voice Interrupt
Yes(TX Interrupt for voice call, emergency call, remote dekey, text message.)
No of Contacts (Conventional)
Digital 1024 Analogue 2-Tone 32 Analogue HDC1200 N/A Analogue 5-Tone N/A
Text Messaging
256 characters (via Quick Text only)
MPT1327 / 1343 Trunking
NO
Tier 3 Trunking
NO
Over-the-Air Programming
NO
Analogue Only Version
Not Available
Wireless Charging
NO
RFID Reader
NO
Mixed Mode Operation
NO
Data Services via Bluetooth
N/A
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Handy%20Talky/Alinco%20Handy%20Talky%20PD568%20UHF%20350-400%20MHz%201unit/okS024107884-1.jpg)