SARTORIUS BL/Filter Holder/Acc 16307 1pc

#Nomor SKU S024030922
Wishlist
Rp17.999.900
Persediaan

Spesifikasi Produk

Model Number 16307
Unit 1pc
Area Of Application Sterile Filtration; Analytical Sample Preparation; Clarification; Particle Analysis
Connector Inlet/Outlet 15 mm outside diameter
Filter Diameter (mm) 47 / 50
Filtration Area (cm²) 12.5
Materials of Construction Glass with glass frit filter support
Filter Holder Type Glass Vacuum Filter Holders
Packing Size 1
Primary Product Type Filter Holders
Sterilization Procedures By autoclaving (max. 134 °C); By dry heat (max. 180 °C); By flaming; By other methods acc. to ISO 8199
Funnel Capacity (ml) 250
Berat (Kg) 9.9
Tanggal Produk Terdaftar 13 December 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This glass vacuum filtration holder has been designed for particle testing, clarification and sterile filtration with the use of 47 or 50 mm filters.
Feature
The device is delivered with a glass frit filter support that ensures a uniform distribution of the retained particles. Therefore it is recommended when the residue on the filter surface is of interest.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan