SARTORIUS BL/Filter Holder/Acc 16309 1pc
Rp35.999.900
Persediaan
Spesifikasi Produk
| Model Number | 16309 |
|---|---|
| Unit | 1pc |
| Area Of Application | Sterile Filtration; Analytical Sample Preparation; Clarification; Particle Analysis |
| Connector Inlet/Outlet | 15 mm outside diameter |
| Filter Diameter (mm) | 47 / 50 |
| Filtration Area (cm²) | 12.5 |
| Materials of Construction | All-Glass with glass frit filter support |
| Filter Holder Type | Glass Vacuum Filter Holders |
| Packing Size | 1 |
| Primary Product Type | Filter Holders |
| Sterilization Procedures | By autoclaving (max. 134 °C); By dry heat (max. 180 °C); By flaming; By other methods acc. to ISO 8199 |
| Funnel Capacity (ml) | 250 |
| Berat (Kg) | 1.9 |
| Tanggal Produk Terdaftar | 13 December 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The device is ideal for analytical determinations, degassing and particle removal from solvents.
Feature
The device is ideal for analytical determinations, degassing and particle removal from solvents.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan