Autonics Sensor Connector CNE Series CNE-P03-YW 1pc
Rp16.900
Persediaan
Spesifikasi Produk
| Model Number | CNE-P03-YW |
|---|---|
| Unit | 1pc |
| Number of Pins | 3-pin |
| Power Supply (V) | Max. 250VAC~/DC |
| Rated Current (A) | Max. 3.0 |
| Terminal Retention (kgf) | Min. 1.4 |
| AWG | AWG24-26 |
| Nominal Cross Section Area (mm²) | 0.13 to 0.21 |
| Cover Diameter (mm) | Ø1.0 to 1.2 |
| Cover Color | Yellow |
| Extraction (N) | Min. 049 (50gf)/pin |
| Insertion (N) | Max. 1.96 (200gf)/pin |
| Material | Body: PC/ABS (UL94V-0), Terminal: C5210 (gold 0.2μm), Case: PC (UL94-V0) |
| Berat (Kg) | 1.1 |
| Tanggal Produk Terdaftar | 13 December 2020 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
The CNE series sensor connectors can significantly reduce installation work and maintenance time. With a wide range of connectors compatible with diverse cables and connection wiring, the sensor connectors help raise the productivity of industrial systems by making wiring work more convenient and efficient..
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsKetentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||