Autonics Digital Panel Meters Multipanel MX4W Series MX4W-V-F2 1pc

#Nomor SKU S023638877
Wishlist
Rp999.900
Persediaan

Spesifikasi Produk

Model Number MX4W-V-F2
Unit 1pc
Display Method 12 segment (measurement value display part: white, character height: 19mm), other display parts(red, green, yellow, indicator model: white) LCD method
Character Height (mm) 19
Max. Display Range -9999 to 9999(4digit)
Measurement DC voltage AC voltage, Frequency
Input Specification DC ±500mV, ±200mV, ±50mV, ±20V, ±5V, 1-5V, ±2V, ±500V, ±200V, ±50V, AC 0-500mV, 0-200mV, 0-50mV, 0-20V, 0-5V, 0-2V, 0-500V, 0-200V, 0-110V, 0-50V
AC Measurement Select RMS value /AVG value measurement methods
Power Factor Display Power factor display are available when input type is DC.
Power Supply (V-Hz) AC/DC 24-240, 50/60
Output Main Output (Comparative Value) PNP open collector output
Max. Allowable Input DC input: approx. -110 to 110% of each measurement input range(when not using minus input: -10 to 110%) AC input: approx. 110% of each measurement input range
Display Accuracy 23±5°C - DC input: ±0.1% F .S. ±2digit, AC input: ±0.3% F .S. ±3digit ※The teminal for 5A of current input, ±0.3% F .S. ±3digit, 0~50°C - AC/DC input: ±0.5% F .S. ±3digit ※The teminal for 5A of current input, ±1% F .S. ±3digit
Display Cycle (s) 0.2 to 5.0 (select per 0.1 )
Ambient Temperature (°C) -10 to 50, storage: -20 to 60
Ambient Humidity (% RH) 35 to 85, storage: 35 to 85
Berat (Kg) 0.1
Tanggal Produk Terdaftar 13 December 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MX4W series digital panel meters feature LCD displays with large, easy-to read white PV characters (display height: 19 mm). The DIN W 96 x H 48 mm panel meters also feature 12-segment displays, useful for displaying various alphanumeric characters. The series also features diverse input options for application in various settings. The input and power terminals are isolated which allow multiple units to be powered by the same power supply. The panel meters also feature various other options including power factor display function for displaying analog outputs from power factor converters. The compact 20 mm rear-length size allows flexible installation in limited spaces.
Warning
Display method: When using the unit at low temperature(below 0℃), display cycle is slow due to characteristics of LCD. Control output operates normally.
Preset output: indicator model(MX4W-□-FN) dose not have the function.
AC, frequency measurment are available when input type is AC
The weight includes packaging. The weight in parenthesis is for unit only.
Environment resistance is rated at no freezing or condensation.Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan