Autonics Sensor LiDAR 90° LSE Series LSE-4A5R2 1pc
Rp25.999.900
Persediaan
Spesifikasi Produk
| Model Number | LSE-4A5R2 |
|---|---|
| Unit | 1pc |
| Power Supply (V) | DC 24 |
| Allowable Voltage Range (%) | 80 to 120 of Rated Voltage |
| Property Laser Class | Class 1 |
| Wavelength (nm) | 905 |
| Maximum Pulse Output Power (W) | 75W |
| Angular Resolution (°) | 0.4 |
| Aperture Angle (°) | 90 |
| Object Reflectivity (%) | Min. 2 |
| Scanning mode | Motion and Presence |
| Monitoring Zone (m) | 0.3x0.3 to 5.6x5.6 (object reflectivity: at approx. 10%) |
| Min. Size of The Scanning Target | At detection distance of 3m: approx. W2.1×H2.1×L2.1cm, At detection distance of 5m: approx. W3.5×H3.5×L3.5cm, Object reflectivity: 90% (at Kodak Gray card R-27 |
| Power Consumption (W) | Max. 8 |
| Response Time (ms) | Typ. 20 to 80+monitoring time |
| Input | Photocoupler input: 1 (output test mode), [H]: min. 8VDC (max. 30VDC ), [L]: max. 3VDC, [H] operates as output test mode and outputs obstacle detection output and error status output |
| Output | PhotoMOS relay output: 2 (obstacle detection output, error status output) ㆍGalvanic isolation, non-polarity ㆍ30VDC / 24VAC, max. DC80mA (resistive load) ㆍOutput resistance: 30Ω ㆍSwitching time: t on=5ms, t off=5ms |
| Laser Scanner Angle (°) | -45 , 0 , 45 |
| Bracket Rotation Angle (°) | -5 to 5 |
| Bracket Tilt Angle (°) | -3 to 3 |
| Front Contamination | Normal operation with max. 30% contamination of one material |
| Communication Interface | Ethernet |
| Berat (Kg) | 0.9 |
| Tanggal Produk Terdaftar | 13 December 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The LiDAR sensors LSE series feature 5.6 m x 5.6 m detection area (90˚) to accurately detect object presence. The scanners offer 4 separate laser beam channels which can be activated individually or simultaneously depending on detection requirements. The units can also set concentrated monitoring areas and non-detection areas for flexible application in diverse environments. The Ethernet communication allows easy configuration with PCs. Users can also configure and manage the units using the provided infrared remote control.
Warning
The monitoring zone may be changed by the sensitivity level setting.'Monitoring time' is able to be set with the remote control or atLidar.
Installation angle: Please refer to '▣ Installation'.
Installation Bracket rotation angle: It represents alignment range of laser scanner and is able to be set within the range from -5 to 5 based on the mark line.
Communication interface: It is used for setting sensor positions, parameters, and monitoring status information.
Ambient temperature in power supplied status is -30 to 60℃ and in power cut status is -10 to 60℃.
The weight includes packaging. The weight in parenthesis is for unit only.
The temperature or humidity mentioned in Environment indicates a non freezing or condensation.Image on this page only as Representative Image, Please check the specifications of each size and color for details
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan