Autonics Rotary Encoders Incremental Type E30S Series E30S4-100-3-T-5 1pc

#Nomor SKU S023638303
Wishlist
Rp1.299.900
Persediaan

Spesifikasi Produk

Model Number E30S4-100-3-T-5
Unit 1pc
Shaft Outer Diameter Ø4
Maximum Response Frequency (kHz) 300
Maximum Allowable Revolution (rpm) 5000
Starting Torque (kgf.cm) Max. 20 (max. 0.00196N.m)
Resolution 100P/R
Output Phase A, B, Z
Control Output Totem pole
Power Supply (V) 5VDC ±5%(ripple P-P: max. 5%)
Connection Type Axial cable type
Protection Structure IP50
Ambient Temperature (°C) -10 to 70, storage: -25 to 85
Ambient Humidity (% RH) 35 to 85, storage: 35 to 90
Accessories Ø4mm coupling
Berat (Kg) 0.1
Tanggal Produk Terdaftar 13 December 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The E30S series incremental rotary encoders feature compact Ø30 mm size housings for easy installation in tight or limited spaces. The low moment of inertia of the shaft minimizes the effect on the rotation of applied equipment. The encoders are available in various control output options.
Warning
Make sure that max. response revolution should be lower than or equal to max. allowable revolution when selecting the resolution.
[Max. response revolution (rpm) = Max. response frequency/Resolution × 60sec]
The weight includes packaging. The weight in parenthesis is for unit only.
Environment resistance is rated at no freezing or condensation.Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait