Philips UVC Disinfectation System 10L 1unit
Rp2.499.900
Persediaan
Spesifikasi Produk
| Unit | 1unit |
|---|---|
| Capacity (L) | 10 |
| Germicidal Lamp | 1 nos |
| Outer Dimensions (mm) | 315x265x22 |
| MRP | Rs. 8990 |
| Time Setting | 1 to 10 minutes |
| Standby Power (W) | 0.5 |
| Operating Power (W) | 15 |
| User UV-C Protection | Door Open Protection |
| Rated Input Voltage (V) | AC 230-240 |
| Frequency (Hz) | 50 |
| Power cable | 3 pin 5A, 1.2 meters* |
| Ouput (nm) | 254 UV-C light |
| Initial Typical Irradiance (W/m²) | > 6 |
| Operating Temperature (°C) | 0-45 |
| Humidity (%) | 10-85 |
| Operating Voltage Range (V) | AC 198-264 |
| Berat (Kg) | 1.9 |
| Tanggal Produk Terdaftar | 22 November 2020 |
| Terakhir Diperbaharui | 03 July 2025 |
Informasi Produk
Description
Philips UV-C disinfection batten.
A fixed installation of luminaires on the ceiling is used at controlled times to fill a room or enclosed space with disinfecting UV-C radiation. Philips UV-C battenp rovides disinfection for high contact areas, such as meeting rooms, restaurants, supermarkets, washrooms and public buildings.
A fixed installation of luminaires on the ceiling is used at controlled times to fill a room or enclosed space with disinfecting UV-C radiation. Philips UV-C battenp rovides disinfection for high contact areas, such as meeting rooms, restaurants, supermarkets, washrooms and public buildings.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan