Zebra Technologies Mobile Computer TC20 with Keypad Kit 1unit
Rp9.999.900
Persediaan
Spesifikasi Produk
| Model Number | TC20 |
|---|---|
| Unit | 1unit |
| Dimensions (mm) | 164x73.1x16 |
| Operating System | Android Oreo 8.1 |
| CPU | QCOM MSM8937® 64-bit 8-Core, ARM® Cortex A53 1.4GHz, 512KB L2 cache, power-optimisation |
| Tumble Spec | 300 tumbles, 1.6 ft./0.5 m |
| Drop Spec | Multiple 4 ft./1.2 m drop to tile over concrete per MIL-STD at room temperature |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 22 November 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Running a small business is hard work. Finding the tool to help you run it better is easy. The TC20 mobile computer, available in an all-touch or keyboard form factor, has the right looks, the right business features and the right price. The TC20 is built to survive where work gets done, with a snap-on PowerPack to keep business running, integrated barcode scanning, push-to-talk and a Zebra OneCare service plan designed for the TC20. Get the small business tool that gives you more. More time. More money. More sales. More productivity. The TC20 – the small business tool done right.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan