Generac Gas Engine Liquid-Cooled Generator Alum Enclosure RG02724RNAX 27kVA 1unit
Rp439.999.900
Persediaan
Spesifikasi Produk
| Model Number | RG02724RNAX |
|---|---|
| Unit | 1unit |
| Maximum Power (W) | 21600 |
| Fuel Consumption NG Full Load (ft�/hour) | 359 |
| Fuel Consumption LP Full Load (L/hour) | 14.8 |
| Engine | GENERAC, Inline 4 Cyl |
| Dimensions (LxWxH) (mm) | 1580x776x980 |
| Berat (Kg) | 456.0 |
| Tanggal Produk Terdaftar | 22 November 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
- Innovative Design & Prototype Testing are key components of Generac's success in "Improving Power by Design". But it doesn't stop there. Total commitment to component testing, reliability testing, environmental testing, destruction and life testing, plus testing to applicable CSA, NEMA, EGSA, and other standards, allows you to choose GENERAC POWER SYSTEMS with the confidence that these systems will provide superior performance.
- Test Criteria:
> Prototype Tested.
> NEMA MG1-22 Evaluation.
> System Torsional Tested.
> Motor Starting Ability.
- Solid-State, Frequency Compensated Voltage Regulation. This state-of-the-art power maximizing regulation system is standard on all Generac models. It provides optimized FAST RESPONSE to changing load conditions and Maximum Motor Starting Capability by electronically torque-matching the surge loads to the engine. Digital voltage regulation at ±1%.
- Single Source Service Response from Generac's extensive dealer network provides parts and service know-how for the entire unit, from the engine to the smallest electronic component.
- Generac Transfer Switches. Long life and reliability are synonymous with Generac Power Systems. One reason for this confidence is that the GENERAC product line includes its own transfer systems and controls for total system compatibility.
Includes :
- Two Line LCD Tri-Lingual Digital Evolution Controller.
- Isochronous Electronic Governor.
- Sound Attenuated Enclosure.
- Closed Coolant Recovery System.
- Smart Battery Charger.
- UV/Ozone Resistant Hoses.
- ±1% Voltage Regulation.
- Natural Gas or LP Operation.
- 3 Year Limited Warranty.
- Test Criteria:
> Prototype Tested.
> NEMA MG1-22 Evaluation.
> System Torsional Tested.
> Motor Starting Ability.
- Solid-State, Frequency Compensated Voltage Regulation. This state-of-the-art power maximizing regulation system is standard on all Generac models. It provides optimized FAST RESPONSE to changing load conditions and Maximum Motor Starting Capability by electronically torque-matching the surge loads to the engine. Digital voltage regulation at ±1%.
- Single Source Service Response from Generac's extensive dealer network provides parts and service know-how for the entire unit, from the engine to the smallest electronic component.
- Generac Transfer Switches. Long life and reliability are synonymous with Generac Power Systems. One reason for this confidence is that the GENERAC product line includes its own transfer systems and controls for total system compatibility.
Includes :
- Two Line LCD Tri-Lingual Digital Evolution Controller.
- Isochronous Electronic Governor.
- Sound Attenuated Enclosure.
- Closed Coolant Recovery System.
- Smart Battery Charger.
- UV/Ozone Resistant Hoses.
- ±1% Voltage Regulation.
- Natural Gas or LP Operation.
- 3 Year Limited Warranty.
Feature
Generator Features : - Revolving field heavy duty generator.
- Directly connected to the engine.
- Operating temperature rise 120°C above a 40°C ambient.
- Class H insulation is rated at 150°C rise at 25°C ambient.
- All models fully prototyped tested.
Enclosure Features :
- Aluminum weather protective enclosure.
Ensures protection against mother nature. Electrostatically applied textured epoxy paint for added durability.
- Enclosed critical grade muffler.
Quiet, critical grade muffler is mounted inside the unit to prevent injuries.
- Small, compact, attractive.
Makes for an easy, eye appealing installation.
- SAE.
Sound attenuated enclosure ensures quiet operation.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan