FESTO Push-in L-fitting QS Series QSL-1/2-16-20 1pack(20pcs)
Rp4.599.900
Persediaan
Spesifikasi Produk
| Model Number | QSL-1/2-16-20 |
|---|---|
| Unit | 1pack(20pcs) |
| Size | Standard |
| Maritime Classification | See certificate |
| Nominal Width (mm) | 13 |
| Type Code | QSL |
| Type of Seal on Screwed Trunnion | Coating |
| Mounting Position | Any |
| Packing Size | 20 |
| Design | Push-pull principle |
| Operating Pressure for Entire Temperature Range (bar) | -0.95 - 6 |
| Temperature-Dependent Operating Pressure (bar) | -0.95 - 14 |
| Operating Medium | Water as per manufacturer's declaration at www.festo.com Compressed air as per ISO 8573-1:2010 [7:-:-] |
| Information on Operating and Pilot Media | Operation with oil lubrication possible |
| Corrosion Resistance Class (CRC) | 1 - Low corrosion stress |
| Ambient Temperature (°C) | -10 - 80 |
| Product Weight (g) | 79 |
| Pneumatic Connection 1 | External thread R1/2 |
| Pneumatic Connection 2 | For pneumatic tubing outside diameter 16mm |
| Releasing Ring Color | Blue |
| Note on Materials | RoHS-compliant |
| Housing Material | PBT |
| Berat (Kg) | 0.6 |
| Tanggal Produk Terdaftar | 17 November 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/0eS023107014-6.jpg)