FESTO Filter Regulator Lubricator MS Series MSB4-1/4-FRC1:J5M1 1pc
Rp2.899.900
Persediaan
Spesifikasi Produk
| Model Number | MSB4-1/4-FRC1:J5M1 |
|---|---|
| Unit | 1pc |
| Size | 4 |
| Type Code | MSB4 |
| Series | MS |
| Actuator Lock | Rotary knob with integrated lock |
| Mounting Position | Vertical +/- 5° |
| Condensate Drain | Manually rotating |
| Design | Filter regulator with pressure gauge Proportional standard oil mist lubricator |
| Grade of Filtration (µm) | 40 |
| Controller Function | With return flow function With primary pressure compensation Outlet pressure constant With secondary exhausting |
| Bowl Guard | Plastic bowl guard |
| Symbol | 991761 |
| Pressure Gauge | with pressure gauge |
| Operating Pressure (bar) | 1.5 - 14 |
| Pressure Regulation Range (bar) | 0.3 - 7 |
| Standard Nominal Flow Rate (L/minute) | 1400 |
| Operating Medium | Inert gas Compressed air as per ISO 8573-1:2010 [-:4:-] |
| Information on Operating and Pilot Media | Operation with oil lubrication possible (required for further use) |
| Corrosion Resistance Class (CRC) | 2 - Moderate corrosion stress |
| Storage Temperature (°C) | -10 - 60 |
| Air Quality Class at The Output | Compressed air as per ISO 8573-1:2010 [7:4:-] |
| Berat (Kg) | 3.8 |
| Tanggal Produk Terdaftar | 17 November 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan