HILTI Stud Anchor HSA M10x98mm(25/64 inch x 3 6/7) 1set(40pcs)
Rp1.399.900
Persediaan
Spesifikasi Produk
| Model Number | HSA |
|---|---|
| Unit | 1set(40pcs) |
| Anchor Size | M10 |
| Anchor Length (mm) | 98 |
| Material Corrosion | Carbon steel, Zinc-plated |
| Head configuration | Externally threaded |
| Approvals/Test Reports | ETA |
| Base Material | Concrete (uncracked) |
| Type of Fastening | Pre-fastening, Through-fastening |
| Drilling method (AS) | Hammer drilling, Hollow drill bit drilling, Diamond drilling |
| Installation Tools | TE 6-A36, TE 30-A36 |
| PROFIS Software | Yes |
| SAFEset | No |
| Product Class | Premium |
| Size | M10x98mm(25/64 inch x 3 6/7) |
| Length (inch) | 3.859375 |
| Diameter | 25/64 inch |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 17 November 2020 |
| Terakhir Diperbaharui | 16 March 2026 |
Informasi Produk
Description
Applications
- Wide range of fastening applications in un-cracked concrete
- Handrails & balustrades
- Ladder & staircases
- Guard rails
Package content
- 1x Stud anchor HSA M10 35/25/- assy
- Wide range of fastening applications in un-cracked concrete
- Handrails & balustrades
- Ladder & staircases
- Guard rails
Package content
- 1x Stud anchor HSA M10 35/25/- assy
Feature
- First ETA-compatible stud anchor for torque-controlled setting using an impact wrench and Hilti torque bar for higher productivity in serial applications- Excellent edge and spacing distances
- 3 embedment depths offering maximum flexibility
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%201set(40pcs)/b3S023017399-1.jpg)