HILTI Injectable Mortar HIT-RE 10 580/1-A1 1pc
Rp469.900
Persediaan
Spesifikasi Produk
| Model Number | HIT-RE 10 580/1-A1 |
|---|---|
| Unit | 1pc |
| Capacity (L) | 0.58 |
| SAFEset | No |
| Seismic Loading | No |
| Fatigue Loading | No |
| Fire Resistance | No |
| PROFIS Software | No |
| Clean-Tec | No |
| Transport and Storage Temperature Range (°C) | 5-25 |
| In-Service Temperature Range (°C) | -40 to 55 |
| Shelf Life From Date of Manufacture | 18 Months (at 23°C and 50% relative humidity) |
| Product Class | Standard |
| Berat (Kg) | 0.9 |
| Tanggal Produk Terdaftar | 17 November 2020 |
| Terakhir Diperbaharui | 28 May 2025 |
Informasi Produk
Description
Applications
- Substitution of misplaced/missing rebar
- Connection of secondary post-installed rebar (e.g. staircases, upstands)
- Renovation/upgrading of post-installed rebar
- Rebar doweling
- Anchoring non-structural secondary steel elements (e.g. columns, beams)
Package content
- 1x Cartridge
- 1x Mixer
- Substitution of misplaced/missing rebar
- Connection of secondary post-installed rebar (e.g. staircases, upstands)
- Renovation/upgrading of post-installed rebar
- Rebar doweling
- Anchoring non-structural secondary steel elements (e.g. columns, beams)
Package content
- 1x Cartridge
- 1x Mixer
Feature
- The economical injection mortar solution that can replace virtually all grout fastenings- Suitable for post-installed rebar and concrete anchoring applications in accordance with Hilti technical data
- Compatible with Hilti’s full range of accessories (e.g. cordless electric dispenser, steel brushes, piston plug)
- Available in 580 ml hard cartridge, suitable for use under severe on-site conditions
- Allows flexible installation due to the long working time
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan